This product requires certification to purchase.

1 in. Dura Copper Epoxy Riser Clamp

Eaton B-Line Series

1 in. Dura Copper Epoxy Riser Clamp

  • Fast #
  • Part #BB3373CTUS1DCU
  • Item #4075937
  • Manufacturer Part #11936875
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1 in. Dura Copper Epoxy Riser Clamp

  • Fast #
  • Part #BB3373CTUS1DCU
  • Item #4075937
  • Manufacturer Part #11936875
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69, ANSI SP-58 Type 8
Coating:
Dura Copper Epoxy
Color Finish Category:
Copper Tones
Color Finish Name:
DURA-COPPER
FM Approved:
Yes
Fits Pipe Size:
1 in
Length:
9-5/16 in
MSS:
MSS SP-69, MSS SP-58 Type 8
Material:
Steel
Maximum Temperature:
650
UL Listed:
Yes
UPC:
782051553659
Weight:
0.74 lb
Work Load Limit:
120 lb