This product requires certification to purchase.

1X1-5/8X20 12 304 SLD Strut

Eaton B-Line Series

1X1-5/8X20 12 304 SLD Strut

  • Fast #
  • Part #BB42SS420
  • Item #4036872
  • Manufacturer Part #78101124117
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1X1-5/8X20 12 304 SLD Strut

  • Fast #
  • Part #BB42SS420
  • Item #4036872
  • Manufacturer Part #78101124117
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
BB42SS420
UPC
781011241179