This product requires certification to purchase.

2-1/2 in. Carbon Steel Rod Hanger

Eaton B-Line Series

2-1/2 in. Carbon Steel Rod Hanger

  • Fast #
  • Part #BARW502502
  • Item #7826855
  • Manufacturer Part #12979088
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/2 in. Carbon Steel Rod Hanger

  • Fast #
  • Part #BARW502502
  • Item #7826855
  • Manufacturer Part #12979088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series Rapid Rod hanger
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Height
2-1/2 in
Length
2-1/2 in
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Zinc Plated
Installation Type
Horizontal Mount
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Wood
FM Approved
No
Product Type
Rod Anchor
UL Listed
Yes
UPC
799038759362