This product requires certification to purchase.

2-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

Eaton B-Line Series

2-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTL
  • Item #1268155
  • Manufacturer Part #78101109959
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTL
  • Item #1268155
  • Manufacturer Part #78101109959
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for the suspension of copper tubing, allowing for vertical adjustment
  • MSS SP-69 & SP-58
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • 1.1750" H x 5.65" L x 2.9470" W
  • Dura copper and steel
  • 2.5" max pipe size
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Height
1-7/40 in
Length
5-13/20 in
Rod Size (in)
1/2 in
Width
2-47/50 in
Characteristics & Features
Coating
Copper Plated, DURA-COPPER
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Work Load Limit
200 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 10, ANSI SP-69
Application
Copper Pipe
ASTM
ASTM A-1011
FM Approved
No
MSS
MSS SP-58 Type 10, MSS SP-69
Product Type
Swivel Ring Hanger
UL Listed
No
UPC
781011099596