This product requires certification to purchase.

2-1/4 in. Carbon Steel Wedge Anchor

Eaton B-Line Series

2-1/4 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA37225
  • Item #427848
  • Manufacturer Part #78101103071
3.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-1/4 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA37225
  • Item #427848
  • Manufacturer Part #78101103071
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series wedge anchors
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Height
2-1/4 in
Length
2-1/4 in
Thread Length
1-1/4
Width
2-1/4 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Application
Medium-Heavy Duty Purpose, Stone, Concrete
FM Approved
Yes
Product Type
Wedge Anchor
UL Listed
Yes
UPC
781011030711