This product requires certification to purchase.

2-7/20 in. Polypropylene Insulation Shield in Black

Eaton B-Line Series

2-7/20 in. Polypropylene Insulation Shield in Black

  • Fast #
  • Part #BBPS200B
  • Item #7741197
  • Manufacturer Part #13109738
3.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2-7/20 in. Polypropylene Insulation Shield in Black

  • Fast #
  • Part #BBPS200B
  • Item #7741197
  • Manufacturer Part #13109738
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56 Pallet: 448
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
  • Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
  • Horizontal installation attachment feature to minimize the need to lift the pipe during installation
  • Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Designed for side-by-side installation to help minimize costs in high density applications
  • Wide mounting flange to allow for optional self-tapping screws
  • MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
  • UL Classified for US and Canada
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-9/100 in
Diameter
2-17/50 in
Diameter - Inside 1
2-7/20 in
Fits Pipe Size
20 in
Height
2 in
Length
12 in
Weight
0.21 lb
Width
2-7/20 in
Characteristics & Features
Coating
Polypropylene
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene Copolymer
Electrical & Operational Information
Maximum Temperature
178
Minimum Temperature
-40
Warranty & Product Information
ANSI
ANSI 58, ANSI 69
Application
Air Conditioning, Plumbing, Refrigeration
ASTM
ASTM E-84
MSS
MSS SP-58, MSS SP-69
Product Type
Insulation Shield
UPC
799038791355