This product requires certification to purchase.

20 ft. Pre-Galvanized Back to Back Strut

This product has been replaced by

FNW® 1-5/8 x 3-1/4 in. Galvanized Back to Back Strut
FNW® 20 ft. Back to Back Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
Manufacturer Part #GST7880B12ZSD2
Eaton B-Line Series

20 ft. Pre-Galvanized Back to Back Strut

  • Fast #
  • Part #BB11A240GLV
  • Item #7819896
  • Manufacturer Part #78101120435
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 1-5/8 x 3-1/4 in. Galvanized Back to Back Strut
FNW® 20 ft. Back to Back Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
Manufacturer Part #GST7880B12ZSD2
Eaton B-Line Series

20 ft. Pre-Galvanized Back to Back Strut

  • Fast #
  • Part #BB11A240GLV
  • Item #7819896
  • Manufacturer Part #78101120435
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series strut back-to-back welded channel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
3-1/4 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Strut Type
Back to Back Strut
Warranty & Product Information
UPC
781011204358