This product requires certification to purchase.

3/4 in. Electroplated Zinc Steel Hex Nut

Eaton B-Line Series

3/4 in. Electroplated Zinc Steel Hex Nut

  • Fast #
  • Part #BNUTHEX34ZN
  • Item #4060533
  • Manufacturer Part #78101142453
3.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/4 in. Electroplated Zinc Steel Hex Nut

  • Fast #
  • Part #BNUTHEX34ZN
  • Item #4060533
  • Manufacturer Part #78101142453
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series hex nut
  • 0.75 in H x 0.65 in L x 0.562 in W
  • Steel
  • Electro-plated
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/4 in
End Connection 1
NPT
Height
3/4 in
Length
13/20 in
Size
3/4 in
Width
14/25 in
Characteristics & Features
Coating
Electroplated Zinc
Material
Steel
Warranty & Product Information
ASTM
ASTM A-108, ASTM A-36, ASTM A-307, ASTM A-563
Product Type
Hex Nut
UPC
781011424534