This product requires certification to purchase.

3/8 in. Carbon Steel Rod Hanger

Eaton B-Line Series

3/8 in. Carbon Steel Rod Hanger

  • Fast #
  • Part #BARC371502
  • Item #7826845
  • Manufacturer Part #12979070
4.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Carbon Steel Rod Hanger

  • Fast #
  • Part #BARC371502
  • Item #7826845
  • Manufacturer Part #12979070
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series Rapid Rod hanger
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Height
1-1/2 in
Length
8 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Application
Concrete
FM Approved
Yes
Product Type
Rod Anchor
UL Listed
Yes
UPC
799038759188