This product requires certification to purchase.

3/8 in. Hex Nut

Eaton B-Line Series

3/8 in. Hex Nut

  • Fast #
  • Part #BNUTHEX38ZN
  • Item #4060370
  • Manufacturer Part #78101142423
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Hex Nut

  • Fast #
  • Part #BNUTHEX38ZN
  • Item #4060370
  • Manufacturer Part #78101142423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel, nuts, all threaded rod
  • Steel hardware
  • Hex nuts, electro-plated zinc, 3/8" hex nut
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Height
33/100 in
Length
13/20 in
Size
3/8 in
Width
14/25 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Commercial, Industrial
BAA Compliant
No
IAPMO Listed
No
Product Type
Hex Nut
UPC
781011424237