This product requires certification to purchase.

3/8 x 2-3/4 in. Wedge Anchor

Eaton B-Line Series

3/8 x 2-3/4 in. Wedge Anchor

  • Fast #
  • Part #BAWA37275
  • Item #454265
  • Manufacturer Part #78101103072
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 x 2-3/4 in. Wedge Anchor

  • Fast #
  • Part #BAWA37275
  • Item #454265
  • Manufacturer Part #78101103072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series wedge anchors
  • Eaton B-Line series fastener hardware and accessories
  • Heavy and medium duty all purpose anchor
  • Zinc plated carbon steel
  • 3?8" x 2-3?4"
  • Anchors can be installed through the fixture
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Height
2-1/4 in
Length
2-3/4 in
Thread Length
1.625
Width
250 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Application
Grout Fill Block, Heavy Duty, Medium Duty, Concrete
FM Approved
Yes
Product Type
Wedge Anchor
UL Listed
Yes
UPC
781011030728