This product requires certification to purchase.

3-1/2 in. Zinc Plated Riser Clamp

Eaton B-Line Series

3-1/2 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #BB3373PLTDN
  • Item #3617269
  • Manufacturer Part #78101172081
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/2 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #BB3373PLTDN
  • Item #3617269
  • Manufacturer Part #78101172081
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complies with federal specification WW-H-171E & A-A-1192A type 8 & MSS SP-69 & SP-58 type 8
  • UL Listed
  • Finish: electro-plated zinc
  • Material: carbon steel
  • Adjustable packing gland
  • Investment cast components
  • RPTFE seats and seals
  • Full port configuration
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3-1/2 in
Height
1 in
Length
12-3/8 in
Weight
2.17 lb
Width
6-137/200 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Work Load Limit
670 lb
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-69, ANSI SP-58 Type 8
Application
Vertical Piping
FM Approved
Yes
MSS
MSS SP-69, MSS SP-58 Type 8
UL Listed
Yes
UPC
781011720810