This product requires certification to purchase.

3-1/4 x 1-5/8 in. x 20 ft. 12 ga Galvanized SH Channel

Eaton B-Line Series

3-1/4 x 1-5/8 in. x 20 ft. 12 ga Galvanized SH Channel

  • Fast #
  • Part #BB11SH240GLV
  • Item #7818990
  • Manufacturer Part #78101120235
3.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/4 x 1-5/8 in. x 20 ft. 12 ga Galvanized SH Channel

  • Fast #
  • Part #BB11SH240GLV
  • Item #7818990
  • Manufacturer Part #78101120235
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
3-1/4 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Strut Type
SH Channel
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
781011202354