This product requires certification to purchase.

4 in. Galvanized NFPA Adjustable Swivel Ring Hanger

Eaton B-Line Series

4 in. Galvanized NFPA Adjustable Swivel Ring Hanger

  • Fast #
  • Part #B200P
  • Item #4417543
  • Manufacturer Part #Y065040
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

4 in. Galvanized NFPA Adjustable Swivel Ring Hanger

  • Fast #
  • Part #B200P
  • Item #4417543
  • Manufacturer Part #Y065040
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation
  • 2 in (65 mm) thru 8 in (200 mm)) spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed
  • MSS SP-69 & SP-58, type 10
  • For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
  • Eaton B-Line series TOLCO trimline adjustable band hanger
  • 0.9970" H x 6.8090" L x 4.7420" W
  • Steel
  • Pre-galvanized
  • 650 temp
  • 4" pipe size
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
7-3/8 in
Length
6-4/5 in
Rod Size (in)
3/8 in
Width
4-37/50 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Work Load Limit
1000 lb
Warranty & Product Information
ANSI
ANSI SP-58, ANSI SP-69
Application
Fire Protection
FM Approved
Yes
MSS
MSS SP-58, MSS SP-69
Product Type
Adjustable Band Hanger
UL Listed
Yes
UPC
782051706888