This product requires certification to purchase.

6-3/8 in. Adjustable Metal Deck Ceiling Bolt

Eaton B-Line Series

6-3/8 in. Adjustable Metal Deck Ceiling Bolt

  • Fast #
  • Part #BB301938ZN
  • Item #4729196
  • Manufacturer Part #78101101339
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6-3/8 in. Adjustable Metal Deck Ceiling Bolt

  • Fast #
  • Part #BB301938ZN
  • Item #4729196
  • Manufacturer Part #78101101339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Size range: 3/8 in -16 thru 3/4 in -10 rod
  • Material: Steel
  • Function: For use in metal deck formed concrete to attach hanger rods
  • Allows for pre-positioning of hanger rods in poured concrete decks
  • Finish plate: Plain steel
  • Rod: Electro-galvanized
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Width
1-1/4 in
Characteristics & Features
Coating
Electrogalvanized Zinc
Material
Steel
Work Load Limit
730 lb
Warranty & Product Information
Product Type
Bolt
UPC
781011013394