This product requires certification to purchase.

6 in. Plastic Coated U- Bolt With Hex Nut

Eaton B-Line Series

6 in. Plastic Coated U- Bolt With Hex Nut

  • Fast #
  • Part #BB3188CPLNU
  • Item #1508693
  • Manufacturer Part #11638447
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6 in. Plastic Coated U- Bolt With Hex Nut

  • Fast #
  • Part #BB3188CPLNU
  • Item #1508693
  • Manufacturer Part #11638447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series plastic coated U-bolt
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Fits Pipe Size
6 in
Height
12-1/2 in
Thread Length
3.75
Thread Size
8 in
Characteristics & Features
Coating
Plastic
Material
Steel
Warranty & Product Information
ANSI
ANSI SP-69
MSS
MSS SP-58, MSS SP-69
UPC
782051420647