This product requires certification to purchase.

6 in. Stainless Steel Standard U- Bolt With Hex Nut

Eaton B-Line Series

6 in. Stainless Steel Standard U- Bolt With Hex Nut

  • Fast #
  • Part #BB3188SSU
  • Item #1395225
  • Manufacturer Part #78101176870
3.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6 in. Stainless Steel Standard U- Bolt With Hex Nut

  • Fast #
  • Part #BB3188SSU
  • Item #1395225
  • Manufacturer Part #78101176870
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1041
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Thread Length
3.75
Thread Size
5/8 in
Characteristics & Features
Coating
Stainless Steel
Material
Stainless Steel
Work Load Limit
3382 lb
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
ANSI
ANSI SP-58 Type 24, ANSI SP-69 Type 24
MSS
MSS SP-58 Type 24, MSS SP-69 Type 24
Product Type
U-Bolt
UL Listed
Yes
UPC
781011768706