This product requires certification to purchase.

8 - 10 in. Steel Sway Brace Attachment

Eaton B-Line Series

8 - 10 in. Steel Sway Brace Attachment

  • Fast #
  • Part #B800EGGX10
  • Item #4728201
  • Manufacturer Part #Y338003E
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

8 - 10 in. Steel Sway Brace Attachment

  • Fast #
  • Part #B800EGGX10
  • Item #4728201
  • Manufacturer Part #Y338003E
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • FM approved
  • UL listed in the USA and Canada
  • Combined with a TOLCO transitional attachment, TOLCO braced pipe attachment to form a complete bracing assembly
  • Or welding of brace connection could present structural issues
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in - 10 in
Height
2 in
Length
12-3/200 in
Weight
3.05 lb
Width
4-581/1000 in
Characteristics & Features
Coating
Zinc
Material
Steel
Warranty & Product Information
FM Approved
Yes
Product Type
Sway Brace Attachment
UL Listed
Yes
UPC
782051718164