This product requires certification to purchase.

240 in. Pre-Galvanized Steel Channel Strut Bracket

Eaton B-Line Series

B12 240 in. Pre-Galvanized Steel Channel Strut Bracket

  • Fast #
  • Part #BB12240GLV
  • Item #7820904
  • Manufacturer Part #78101120535
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B12 240 in. Pre-Galvanized Steel Channel Strut Bracket

  • Fast #
  • Part #BB12240GLV
  • Item #7820904
  • Manufacturer Part #78101120535
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • 2.43 in H x 240 in L x 1.62 in W
  • Steel
  • Pre-galvanized
  • 12 Gauge
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
2-43/100 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
B12
Material
Steel
Warranty & Product Information
ASTM
ASTM A-653
Product Type
Strut Channel
UPC
781011205355