This product requires certification to purchase.

1-31/50 x 240 in. Steel 12 ga SH Channel Strut

Eaton B-Line Series

B12SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB12SH240GLV
  • Item #7819535
  • Manufacturer Part #78101120735
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B12SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB12SH240GLV
  • Item #7819535
  • Manufacturer Part #78101120735
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • For beam loads use 90% of channel loading char
  • 2.43 in H x 240 in L x 1.62 in W
  • Steel
  • Pre-galvanized
  • 12 Gauge
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
2-43/100 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
B12SH
Material
Steel
Strut Type
SH Channel
Warranty & Product Information
ASTM
ASTM A-653
UPC
781011207359