This product requires certification to purchase.

1/2 in. 16 ga Electro Plated Zinc Steel Strut Pipe Clamp

Eaton B-Line Series

B2000 Series 1/2 in. 16 ga Electro Plated Zinc Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2025PAZN
  • Item #1394670
  • Manufacturer Part #78101161325
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2000 Series 1/2 in. 16 ga Electro Plated Zinc Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2025PAZN
  • Item #1394670
  • Manufacturer Part #78101161325
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Includes combination recess hex head machine screw and square nut
  • Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
  • Standard finishes: ZN, HDG, SS4
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Gauge (metal)
16 ga
Height
3/50 in
Length
1/2 in
Width
1-1/4 in
Characteristics & Features
Coating
Electroplated Zinc
Collection
B2000 Series
Material
Steel
Work Load Limit
400 lb
Warranty & Product Information
ASTM
ASTM A-1011 HSLA Grade 50, ASTM A-653, ASTM B-633 SC3 Type III
Product Type
Conduit Clamp, Pipe Clamp
UL Listed
No
UPC
781011613259