This product requires certification to purchase.

3/4 in. Zinc Plated Steel Square Channel Washer

Eaton B-Line Series

B2022 Series 3/4 in. Zinc Plated Steel Square Channel Washer

  • Fast #
  • Part #BB2022PLTDF
  • Item #1422899
  • Manufacturer Part #78101157107
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2022 Series 3/4 in. Zinc Plated Steel Square Channel Washer

  • Fast #
  • Part #BB2022PLTDF
  • Item #1422899
  • Manufacturer Part #78101157107
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/4 in flat washer
  • Use to minimize embedding and to aid tightening
  • Constructed from low carbon steel (zinc plated)
  • Outside diameter: 1 in
  • ASME Specifications: ASME B18.21.1/ASTM Specifications: ASTM F-1941
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
Height
1-31/50 in
Length
1-31/50 in
Thickness
0.21 in
Width
1-31/50 in
Characteristics & Features
Coating
Electroplated Zinc
Collection
B2022 Series
Material
Steel
Shape
Square
Warranty & Product Information
ASTM
ASTM A-1018, ASTM B-633 SC3 Type III, ASTM A-653
Product Type
Square Washer
UPC
781011571078