This product requires certification to purchase.

1-31/50 x 240 in. Steel 12 ga SH Channel Strut

Eaton B-Line Series

B22SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB22SH240HDG
  • Item #7819871
  • Manufacturer Part #78101121314
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B22SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB22SH240HDG
  • Item #7819871
  • Manufacturer Part #78101121314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series strut channel
  • 1.62 in H x 240 in L x 1.62 in W
  • Steel
  • Hot-dipped galvanized
  • 12 Gauge
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-31/50 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
B22SH
Material
Steel
Strut Type
SH Channel
Warranty & Product Information
ASTM
ASTM A-123
UPC
781011213145