This product requires certification to purchase.

1-31/50 x 240 in. Steel 12 ga SH Channel Strut

This product has been replaced by

FNW® 1-5/8 in. Stainless Steel 12 ga Half Slot Strut
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga 304SS Strut Channel
Manufacturer Part #B22SH-240SS4
Eaton B-Line Series

B22SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB22SH240SS4
  • Item #7820050
  • Manufacturer Part #78101121317
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 1-5/8 in. Stainless Steel 12 ga Half Slot Strut
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga 304SS Strut Channel
Manufacturer Part #B22SH-240SS4
Eaton B-Line Series

B22SH 1-31/50 x 240 in. Steel 12 ga SH Channel Strut

  • Fast #
  • Part #BB22SH240SS4
  • Item #7820050
  • Manufacturer Part #78101121317
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series strut channel
  • 1.62 in H x 240 in L x 1.62 in W
  • Steel
  • Stainless steel type 304
  • 12 Gauge
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-31/50 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Stainless Steel 304
Collection
B22SH
Material
Steel
Strut Type
SH Channel
Warranty & Product Information
ASTM
ASTM A-240
UPC
781011213176