This product requires certification to purchase.

3 in. Electrogalvanized Zinc Steel Standard Pipe Strap

Eaton B-Line Series

B2400 Series 3 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB24003ZN
  • Item #1395079
  • Manufacturer Part #78101163073
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B2400 Series 3 in. Electrogalvanized Zinc Steel Standard Pipe Strap

  • Fast #
  • Part #BB24003ZN
  • Item #1395079
  • Manufacturer Part #78101163073
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series standard pipe clamp
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Gauge (metal)
10 ga
Height
1-5/8 in
Length
3 in
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized Zinc
Collection
B2400 Series
Material
Steel
Warranty & Product Information
Application
Fire Sprinkler
ASTM
ASTM B-633
Product Type
Pipe Strap
UL Listed
Yes
UPC
781011630737