This product requires certification to purchase.

B281Fl Ss4 Post Base

Eaton B-Line Series

B281Fl Ss4 Post Base

  • Fast #
  • Part #BB281FLSS4
  • Item #7819805
  • Manufacturer Part #78101101085
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B281Fl Ss4 Post Base

  • Fast #
  • Part #BB281FLSS4
  • Item #7819805
  • Manufacturer Part #78101101085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series post base
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
8 in
Width
3 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Post Base
Type
BB281FLSS4
UPC
781011010850