This product requires certification to purchase.

2-3/4 x 2-3/4 in. Plain Malleable Iron Corner Bracket

Eaton B-Line Series

B3058 2-3/4 x 2-3/4 in. Plain Malleable Iron Corner Bracket

  • Fast #
  • Part #BB3058PLND
  • Item #1262395
  • Manufacturer Part #78101103001
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3058 2-3/4 x 2-3/4 in. Plain Malleable Iron Corner Bracket

  • Fast #
  • Part #BB3058PLND
  • Item #1262395
  • Manufacturer Part #78101103001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for attaching a hanger rod to the side of beams or walls
  • MSS SP-69 & SP-58, type 34
  • Eaton B-Line series side beam connector
  • 2.75" H x 2.75" L x 0.75" W
  • 480 lbs. load cap
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
2-3/4 in
Weight
0.25 lb
Width
3/4 in
Characteristics & Features
Coating
Plain
Collection
B3058
Color Finish Category
Blacks
Color Finish Name
Black
Material
Malleable Iron
Work Load Limit
480 lb
Warranty & Product Information
Application
Residential
MSS
MSS SP-58 Type 34, MSS SP-69 Type 34
Product Type
Side Beam Connector
UL Listed
Yes
UPC
781011030018