This product requires certification to purchase.

2 x 2 in. Plain Steel Corner Bracket

Eaton B-Line Series

B3070 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BB307038X12PLN
  • Item #1898123
  • Manufacturer Part #Y166003004
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

B3070 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BB307038X12PLN
  • Item #1898123
  • Manufacturer Part #Y166003004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for attaching a hanger rod to the side of beams or walls
  • Design load: 500 lbs. (2.22 kN) when installed in either direction
  • Reversible angle clip
  • 2" H x 2" L x 2" W
  • Steel material
  • 700 lbs. load
  • Requires Certification
Dimensions & Measurements
Depth
3/8 in
Height
2 in
Length
2 in
Weight
0.35 lb
Width
2 in
Characteristics & Features
Coating
Plain
Collection
B3070
Color Finish Category
Neutrals
Color Finish Name
Plain
Material
Steel
Work Load Limit
700 lb
Warranty & Product Information
Application
Residential
MSS
MSS SP-58 Type 34, MSS SP-69 Type 34
Product Type
Angle Clip
UL Listed
Yes
UPC
782051712810