This product requires certification to purchase.

8 in. Galvanized Steel C-Type Beam Clamp

Eaton B-Line Series

Fig 65 8 in. Galvanized Steel C-Type Beam Clamp

  • Fast #
  • Part #BY205004EGP
  • Item #1899045
  • Manufacturer Part #Y205004EGP
3.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 65 8 in. Galvanized Steel C-Type Beam Clamp

  • Fast #
  • Part #BY205004EGP
  • Item #1899045
  • Manufacturer Part #Y205004EGP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Height
1-7/8 in
Length
1-15/16 in
Rod Size (in)
1/2 in
Width
1-1/4 in
Characteristics & Features
Coating
Galvanized
Collection
Fig 65
Material
Steel
Work Load Limit
1130 lb
Warranty & Product Information
FM Approved
No
Product Type
C-Type Beam Clamp
UL Listed
Yes
UPC
782051713596