This product requires certification to purchase.

1/2 in. 2100 lb. Carbon Steel Swivel Sway Brace Attachment

Eaton B-Line Series

Fig 980 1/2 in. 2100 lb. Carbon Steel Swivel Sway Brace Attachment

  • Fast #
  • Part #BLI980PLND
  • Item #9521685
  • Manufacturer Part #13520883
3.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 980 1/2 in. 2100 lb. Carbon Steel Swivel Sway Brace Attachment

  • Fast #
  • Part #BLI980PLND
  • Item #9521685
  • Manufacturer Part #13520883
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
4-9/16 in
Weight
1.48 lb
Width
2-1/16 in
Characteristics & Features
Coating
Plain
Collection
Fig 980
Material
Carbon Steel
Work Load Limit
2100 lb
Warranty & Product Information
FM Approved
Yes
Product Type
Swivel Sway Brace Attachment
UL Listed
Yes
UPC
799038823575