This product requires certification to purchase.

3 in. Steel Heavy Duty Hex Head Lag Bolt

Eaton B-Line Series

Fig B3228 3 in. Steel Heavy Duty Hex Head Lag Bolt

  • Fast #
  • Part #BB322838X3ZN
  • Item #4060506
  • Manufacturer Part #78101103995
3.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig B3228 3 in. Steel Heavy Duty Hex Head Lag Bolt

  • Fast #
  • Part #BB322838X3ZN
  • Item #4060506
  • Manufacturer Part #78101103995
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
3 in
Characteristics & Features
Coating
Zinc
Collection
Fig B3228
Material
Steel
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Hex Unslotted
Warranty & Product Information
UPC
781011039950