This product requires certification to purchase.

1/2 x 1-3/8 in. Electro Plated Zinc Steel Plain Washer

Eaton B-Line Series

FW 1/2 x 1-3/8 in. Electro Plated Zinc Steel Plain Washer

  • Fast #
  • Part #BWSHRFLT12ZN
  • Item #4060059
  • Manufacturer Part #78101142233
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

FW 1/2 x 1-3/8 in. Electro Plated Zinc Steel Plain Washer

  • Fast #
  • Part #BWSHRFLT12ZN
  • Item #4060059
  • Manufacturer Part #78101142233
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series flat washer
  • Steel
  • Electro-plated
  • 0.132 in H x 1.405 in L x 1.405
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electroplated Zinc
Collection:
FW
Diameter - Inside 1:
1/2 in
Diameter - Outside:
1-3/8 in
GSA Approved:
No
Height:
13/100 in
IAPMO Listed:
No
Length:
1-2/5 in
Material:
Steel
Product Type:
Washer
Shape:
Round
UL Listed:
No
UPC:
781011422332
Width:
1-2/5 in