This product requires certification to purchase.

Plastic End Cap For B52/B54 White

Eaton B-Line Series

Plastic End Cap For B52/B54 White

  • Fast #
  • Part #BB852W
  • Item #1255336
  • Manufacturer Part #78101161795
4.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Plastic End Cap For B52/B54 White

  • Fast #
  • Part #BB852W
  • Item #1255336
  • Manufacturer Part #78101161795
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 16655
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series end cap
  • Requires Certification
Dimensions & Measurements
Height
81/100 in
Length
1-1/4 in
Width
1-31/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
781011617950