This product requires certification to purchase.

3/8 x 3-1/2 in. Steel Coach Square Cut Screw Rod

Eaton B-Line Series

Series B3213 3/8 x 3-1/2 in. Steel Coach Square Cut Screw Rod

  • Fast #
  • Part #BB3213PLNCN
  • Item #1403921
  • Manufacturer Part #78101114897
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Series B3213 3/8 x 3-1/2 in. Steel Coach Square Cut Screw Rod

  • Fast #
  • Part #BB3213PLNCN
  • Item #1403921
  • Manufacturer Part #78101114897
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series coach screw rod
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 in
Length
3-1/2 in
Rod Size (in)
3/8 in - 16 in
Characteristics & Features
Coating
Plain
Collection
Series B3213
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Work Load Limit
390 lb
Warranty & Product Information
Application
Residential, Industrial
UPC
781011148973