This product requires certification to purchase.

1-1/2 in. 380 lb. Steel Fast Clamp Sway Brace Attachment

Eaton B-Line Series

TOLCO™ 1-1/2 in. 380 lb. Steel Fast Clamp Sway Brace Attachment

  • Fast #
  • Part #B1000PLNJG
  • Item #1826298
  • Manufacturer Part #Y380010014
3.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 1-1/2 in. 380 lb. Steel Fast Clamp Sway Brace Attachment

  • Fast #
  • Part #B1000PLNJG
  • Item #1826298
  • Manufacturer Part #Y380010014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series TOLCO lateral sway brace attachment
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
1 in
Length
4-69/100 in
Weight
0.778 lb
Width
3 in
Characteristics & Features
Collection
TOLCO™
Color Finish Name
Plain
Material
Steel
Work Load Limit
380 lb
Warranty & Product Information
Application
Residential, Fire Sprinkler
FM Approved
Yes
Product Type
Lateral Sway Brace Attachment
UL Listed
Yes
UPC
782051720587