This product requires certification to purchase.

3/8 x 2 x 2 in. Plain Steel Corner Bracket

Eaton B-Line Series

TOLCO™ 3/8 x 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BFIG50PLNC
  • Item #1876506
  • Manufacturer Part #Y155003
4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 3/8 x 2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #BFIG50PLNC
  • Item #1876506
  • Manufacturer Part #Y155003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series TOLCO side beam bracket
  • 2 in H x 2 in L x 2 in W
  • Steel material
  • 700 lbs. load cap
  • Side beam bracket for NFPA rod & fastener sizing
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
2 in
Weight
0.35 lb
Width
2 in
Characteristics & Features
Coating
Plain
Collection
TOLCO™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Work Load Limit
700 lb
Warranty & Product Information
Application
Residential
MSS
MSS SP-58 Type 57, MSS SP-69 Type 57
Product Type
Side Beam Bracket
UL Listed
Yes
UPC
782051712537