This product requires certification to purchase.

3 in. Steel Sway Brace Attachment

Eaton B-Line Series

TOLCO™ Fig 4L 3 in. Steel Sway Brace Attachment

  • Fast #
  • Part #BLI4LPLNM
  • Item #9502419
  • Manufacturer Part #13521168
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ Fig 4L 3 in. Steel Sway Brace Attachment

  • Fast #
  • Part #BLI4LPLNM
  • Item #9502419
  • Manufacturer Part #13521168
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longitudinal in-line sway brace attachment for bracing pipe against sway and seismic disturbance
  • Approvals: Underwriters laboratories listed in the USA (UL) and Canada (cUL) 2-1/2 in. (65mm) through 8 in. (200mm) pipe. For FM approval information refer to FM approved page 175
  • Included in our seismic engineering guidelines approved by the state of California office of statewide health planning and development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our seismic engineering guidelines, OPM-0052-13
  • Approvals: Approved by factory mutual engineering (FM), 2-1/2 in. (65mm) through 8 in. (200mm) pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Height
7-3/7 in
Length
9-49/100 in
Weight
3.23 lb
Width
4-18/25 in
Characteristics & Features
Coating
Plain
Collection
TOLCO™ Fig 4L
Material
Steel
Work Load Limit
2000 lb
Warranty & Product Information
Application
Fire Protection, Fire Sprinkler
FM Approved
Yes
Product Type
Sway Brace Attachment
UL Listed
Yes
UPC
799038823704