This product requires certification to purchase.

6 in. Steel Longitudinal and Lateral Brace Attachment

Eaton B-Line Series

TOLCO™ Fig 4L 6 in. Steel Longitudinal and Lateral Brace Attachment

  • Fast #
  • Part #BLI4LPLNU
  • Item #9502418
  • Manufacturer Part #13521128
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ Fig 4L 6 in. Steel Longitudinal and Lateral Brace Attachment

  • Fast #
  • Part #BLI4LPLNU
  • Item #9502418
  • Manufacturer Part #13521128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For bracing pipe against sway and seismic disturbance
  • For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Height
4-17/20 in
Length
13-1/2 in
Weight
5.7 lb
Width
7-9/25 in
Characteristics & Features
Collection
TOLCO™ Fig 4L
Color Finish Name
Plain
Material
Steel
Warranty & Product Information
Application
Fire Sprinkler, Residential
FM Approved
No
UL Listed
Yes
UPC
799038823315