This product requires certification to purchase.

1 in. 320 lb. Steel Piping Attachment

Eaton B-Line Series

TOLCO™ Fig 77 1 in. 320 lb. Steel Piping Attachment

  • Fast #
  • Part #BY234010GP
  • Item #7863989
  • Manufacturer Part #Y234010GP
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ Fig 77 1 in. 320 lb. Steel Piping Attachment

  • Fast #
  • Part #BY234010GP
  • Item #7863989
  • Manufacturer Part #Y234010GP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4000
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series TOLCO branch line restraints
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Height
1 in
Length
1-93/100 in
Rod Size (in)
1/2 in, 3/8 in
Weight
0.234 lb
Characteristics & Features
Coating
Pre-Galvanized
Collection
TOLCO™ Fig 77
Material
Steel
Work Load Limit
320 lb
Warranty & Product Information
Application
CPVC Pipe, Steel Pipe
FM Approved
Yes
UL Listed
Yes
UPC
799038629108