This product requires certification to purchase.

5/8 in. Stainless Steel 304 Strut Pipe Clamp

Eaton B-Line Series

VibraClamp™ 5/8 in. Stainless Steel 304 Strut Pipe Clamp

  • Fast #
  • Part #BBVT062SS4
  • Item #4784598
  • Manufacturer Part #78101102807
3.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

VibraClamp™ 5/8 in. Stainless Steel 304 Strut Pipe Clamp

  • Fast #
  • Part #BBVT062SS4
  • Item #4784598
  • Manufacturer Part #78101102807
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series Vibram-Clamp vibration and cushion clamp
  • Safety factor of 3
  • Allows easy one tool installation
  • Dampens vibration and noise
  • Eliminates galvanic metal to metal contact
  • Resists most industrial oils and solvents
  • Reduces thermal loss and gain
  • Helps secure pipe firmly to channel (strut)
  • Includes cushion, clamp, screw and nut
  • Standard finishes: YZN, SS4
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Height
1-31/50 in
Length
43/50 in
Width
1-1/4 in
Characteristics & Features
Coating
Stainless Steel 304
Collection
VibraClamp™
Material
Stainless Steel
Material Type
304L
Work Load Limit
400 lb
Electrical & Operational Information
Maximum Temperature
300
Minimum Temperature
-40
Warranty & Product Information
Product Type
Cushion Clamp, Vibration Clamp
UL Listed
No
UPC
781011028077