This product requires certification to purchase.

25A 120/240V Circuit Breaker

Eaton

CH Series 25A 120/240V Circuit Breaker

  • Fast #
  • Part #CCHF225
  • Item #7888400
  • Manufacturer Part #CHF225
5 out of 5 Customer Rating
Brand image
Eaton

CH Series 25A 120/240V Circuit Breaker

  • Fast #
  • Part #CCHF225
  • Item #7888400
  • Manufacturer Part #CHF225
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton CH thermal magnetic circuit breaker
  • Type CHF 3/4-Inch standard circuit breaker
  • Two pole
  • With Trip Indication
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
2-3/5 in
Length
1-1/2 in
Width
3/4 in
Characteristics & Features
Collection
CH Series
Electrical & Operational Information
AMP
25
Volts
120/240V
Warranty & Product Information
Application
Load Centers
CSA Certified
CSA C22.2 No. 5
Product Type
Circuit Breaker
UL Listed
UL 489
UPC
786685361895