This product requires certification to purchase.

35A 120/240V 2 Pole Circuit Breaker

Eaton Corporation

35A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #CCHF235
  • Item #8124163
  • Manufacturer Part #CHF235
4.2 out of 5 Customer Rating
Eaton Corporation

35A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #CCHF235
  • Item #8124163
  • Manufacturer Part #CHF235
4.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton CH thermal magnetic circuit breaker
  • Type CHF 3/4-inch standard circuit breaker,35 A,10 kAIC,two-pole,120/240V,CHF,trip flag, common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al, CHF, type CH loadcenters
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/5 in
Length
1-1/2 in
Weight
0.25 lb
Width
3/4 in
Electrical & Operational Information
AMP
35
Volts
120/240V
Warranty & Product Information
Product Type
2 Pole Circuit Breaker
UL Listed
UL 489
UPC
786685532158