12 in. Plastic Mechanical Joint Accessory Pack
MEGALUG® 12 in. Plastic Mechanical Joint Accessory Pack
Product Details
Product Details
- 3/4 x 4 in T-bolt with nut
- Made in the USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-600
- Collection:
- MEGALUG®
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Accessory Pack
- UL Listed:
- Yes