This product requires certification to purchase.

3 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

EBAA Iron

MEGALUG® 3 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1103DSC
  • Item #453250
  • Manufacturer Part #1103DSC
4.8 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® 3 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1103DSC
  • Item #453250
  • Manufacturer Part #1103DSC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5/8 x 3 in Corten t-bolt with nut
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
3 in
Pressure Class
350#
Characteristics & Features
Collection
MEGALUG®
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
ASTM
ASTM A-536, ASTM D-2774
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
Product Type
Accessory Package, Gasket, Restraint
UL Listed
Yes