This product requires certification to purchase.

4 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

EBAA Iron

MEGALUG® Series 1100 4 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E110400
  • Item #4014
  • Manufacturer Part #110400
3.2 out of 5 Customer Rating
Brand image
EBAA Iron

MEGALUG® Series 1100 4 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E110400
  • Item #4014
  • Manufacturer Part #110400
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Torque limiting twist-off nut
  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Heavy duty thick wall design
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
4 in
Pressure Class
350#
Characteristics & Features
Coating
MEGA-BOND
Collection
MEGALUG® Series 1100
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53
Application
Valves, Hydrants, Ductile Iron Pipe
ASTM
ASTM A-536, ASTM D-2774, ASTM E-8
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
FM Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Wedge Restraint
UL Listed
Yes