This product requires certification to purchase.

16 in. Wedge Bell Harness Restraint for PVC Pipe

EBAA Iron

Series 2800 16 in. Wedge Bell Harness Restraint for PVC Pipe

  • Fast #
  • Part #E281600
  • Item #1127636
  • Manufacturer Part #281600
5 out of 5 Customer Rating
Brand image
EBAA Iron

Series 2800 16 in. Wedge Bell Harness Restraint for PVC Pipe

  • Fast #
  • Part #E281600
  • Item #1127636
  • Manufacturer Part #281600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use on ANSI/AWWA C900-16 PVC pipe when restraining PVC pipe bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Actuating gripping wedge design for dynamic axial restraint
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Wedge
End Connection 2
Wedge
End Connections
Wedge
Fits Pipe Size
16 in
Pressure Class
235#
Characteristics & Features
Coating
MEGA-BOND
Collection
Series 2800
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C900
Application
PVC Pipe
ASTM
ASTM A-536, ASTM D-2774
AWWA
AWWA C-600, AWWA C-900
Origin
Domestic
Product Type
Bell Harness Restraint