2 in. Pipe Bell Restraint Harness
Series 6500 2 in. Pipe Bell Restraint Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on IPS outer diameter (class) ASTM D2241 PVC pipe system
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design for ease of installation
- Made in the USA
- Constructed of ASTM A536 ductile iron
- For use on water or waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600, C605, or ASTM D2774
Specifications
- ASTM:
- ASTM A-536, ASTM D-2241, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-605
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND
- Collection:
- Series 6500
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 2 in
- Length:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint