This product requires certification to purchase.

12-3/4 in. Puller

Ebbe America

12-3/4 in. Puller

  • Fast #
  • Part #EE117
  • Item #9817744
  • Manufacturer Part #E117
4.7 out of 5 Customer Rating
Brand image
Ebbe America

12-3/4 in. Puller

  • Fast #
  • Part #EE117
  • Item #9817744
  • Manufacturer Part #E117
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ebbe pipe puller is a new tool used to connect your drain to a pipe that is loose under your subfloor
  • This simple tool gives you confidence to make a watertight connection
  • The ebbe plastic pipe puller connects drains, toilet flanges, etc. to unsupported, hard?to?reach plastic piping
  • Requires Certification

Documents

Dimensions & Measurements
Height
12-1/2 in
Length
12-3/4 in
Weight
0.89 lb
Width
2 in
Characteristics & Features
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov
Tool Type
Puller
Warranty & Product Information
UPC
850013457007