This product requires certification to purchase.

3 in. Hair Trap in Black

Ebbe America

3 in. Hair Trap in Black

  • Fast #
  • Part #EE103
  • Item #4148536
  • Manufacturer Part #E103
4.8 out of 5 Customer Rating
Brand image
Ebbe America

3 in. Hair Trap in Black

  • Fast #
  • Part #EE103
  • Item #4148536
  • Manufacturer Part #E103
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for the Ebbe PRO and UNIQUE Series Drain Covers, these shower drain hair traps (8-pack) are perfect for keeping your waste pipe and septic tank clear of hair and debris. If you have an Ebbe square drain installed, simply replace your hair trap as needed!
  • Ebbe Hair Trap for PRO and UNIQUE Series Drain Covers
  • Perfect for septic systems. Catches Hair at the Trap before entering your waste pipe to avoid clogging
  • Quick to replace (30 sec)
  • 3in diameter to fit in the Ebbe Square Drain Riser
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Height
1/4 in
Characteristics & Features
Drain Component Type
Hair Trap
Material
Plastic
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
892013002344