This product requires certification to purchase.

Plastic and Stainless Steel Drain Cover in Champagne Gold

Ebbe America

PRO Plastic and Stainless Steel Drain Cover in Champagne Gold

  • Fast #
  • Part #EE4412
  • Item #9353175
  • Manufacturer Part #E4412
4 out of 5 Customer Rating
Brand image
Ebbe America

PRO Plastic and Stainless Steel Drain Cover in Champagne Gold

  • Fast #
  • Part #EE4412
  • Item #9353175
  • Manufacturer Part #E4412
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 3-3/4" square drain cover
  • Pro drain cover remover included
  • Our champagne gold finish is designed to complement champagne bronze fixtures
  • Rounded holes improve water flow and comfort under foot
  • No screws to remove or lose. Free removal tool included with Drain Cover
  • PVD Finish wont flake or degrade over time
  • Ebbe Square Drain Riser (E4400 required for installation
  • Covered under a limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
43/100 in
Length
3-3/4 in
Width
3-3/4 in
Characteristics & Features
Collection
PRO
Color Finish Category
Gold Tones
Color Finish Name
Champagne Gold
Drain Component Type
Grate
Drain Type
Shower Drain
Material
Plastic, Stainless Steel
Shape
Square
Warranty & Product Information
UPC
850013457205